FORMAT

FORMAT Inner pipe brush 29x mm

  • ERIKS:12738990
  • Manufacturer:4317784538749
Image 1
Fitting brush

Design: Double wire core with wavy set steel wire and stable plastic handle.

Application: To quickly clean the inside of pipes and soldering joints.

Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Brush diameter
29 mm