FORMAT

FORMAT Ideal tin snips HRC58- 60 w. leverage trans.left260mm

  • ERIKS:12056899
  • Manufacturer:4317784096782
Image 1
Ideal tin snips, with leverage transmission, left-hand cutting

Design: Stainless steel, drop-forged and fully tempered cutter head, cutting edges induction-hardened (min. 59 HRC), with micro-serration. Handles with ergonomic plastic coating, slip guard and suspension eye.

Application: For straight and continuous cuts as well as figure cuts with small radii in metal sheets up to 1.2 mm and stainless steel sheets up to 0.8 mm.

Save to list

€41.63/ pieceexcl. VAT

€50.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
260 mm