FORMAT

FORMAT HSSE Tool bit trapez. 12X3X160mm

  • ERIKS:23117088
  • Manufacturer:4317784143103
Image 1
Image 2
Image 1
Image 2
Design: HSS Co10, according to company standard, hardened, annealed, true to size and dressed to size. The ends are straight and non-machined.
Hardness approx. 63?68 HRC.

Tolerance for form L1:
Length: ± 2 mm
Cross-section: h12/h12

Application: Ground to be suitable for use as a parting tool for parting and grooving in tool- and mould-making.
Save to list
Not available in webshop
Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
160 mm