FORMAT

FORMAT HSCO MICRO drill 1,45mm

  • ERIKS:23407873
  • Manufacturer:4317784263016
Image 1
Design: Special drill, bright surface, right cutting, with reinforced shank, high concentricity and precise point geometry.

Ø tolerance: on spiral part 0/?0.004 mm.

Application: For drilling small holes with high drilling accuracy. Particularly suitable for high-alloy steels and for short and long chipping materials.
Save to list

€3.54/ pieceexcl. VAT

€4.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
1.45 mm
Cutting length
9.5 mm
Total length
25 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1899-A
Type
Twist drill
Point angle
118 °
Material
HSS-co
Helix angle
25 °