FORMAT

FORMAT HSCO MICRO drill 1,15mm

  • ERIKS:23407867
  • Manufacturer:4317784262958
Image 1
Design: Special drill, bright surface, right cutting, with reinforced shank, high concentricity and precise point geometry.

Ø tolerance: on spiral part 0/?0.004 mm.

Application: For drilling small holes with high drilling accuracy. Particularly suitable for high-alloy steels and for short and long chipping materials.
Save to list

€3.63/ pieceexcl. VAT

€4.39incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
1.15 mm
Cutting length
7.6 mm
Total length
25 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1899-A
Type
Twist drill
Point angle
118 °
Material
HSS-co
Helix angle
25 °