FORMAT

FORMAT HR router bit DIN855 HSS 50x6mm R 1.0

  • ERIKS:23107042
  • Manufacturer:4317784291507
Image 1
Image 2
Image 1
Image 2
Half-round router bit, concave, relieved

Design: HSS, DIN 855, bright, radius tolerance h11.

Application: Can be used for milling semi-circular profiles and for rounding edges.

Note: The milling cutters can be reground several times without the profile being changed.
Save to list

€76.40/ pieceexcl. VAT

€92.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
DIN standard
855
Head diameter
50 mm