FORMAT

FORMAT Holder for hex. offset screwdriver 1.5-10x mm 9-pc.

  • ERIKS:12510812
  • Manufacturer:4317784517843
Image 1
Hexagonal offset screwdriver set in hand holder

Design: DIN 911, ISO 2936 K. Made of chromium-vanadium steel, gloss nickel-plated. Completely hardened, spanner ends bevelled. From jaw span 3 mm labelled with jaw span, ISO and material.

Save to list

€9.15/ setexcl. VAT

€11.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Number of keys
8
Sizes
2- 2.5- 3- 4- 5- 6- 8- 10 mm
Bullet-head
No