

Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened, nickel-plated and coated.. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material. The different coloured finishes make it easier to distinguish between the jaw spans.
Application: Especially for screwing in hard-to-access places.
Note: Screwing up to an angle of 30° due to the special ball shape.
€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Hexagonal screwdriver |
Model | Metric |
Bullet-head | Yes |
Wrench width | 5 mm |
Length | 165 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Hexagonal screwdriver |
Length short leg | 33 |
Length long shank | 165 |