

Design: Made of chromium-vanadium steel, completely hardened and chrome-plated. With ball head and bevelled short arm. The angle of 100° and the heavily shortened handle allows for working in narrow spaces.
Application: Especially for screwing in narrow and hard-to-access places.
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Hexagonal screwdriver |
Model | Metric |
Bullet-head | Yes |
Wrench width | 3 mm |
Length | 127 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Hexagonal screwdriver |
Length short leg | 13 |
Length long shank | 127 |