FORMAT

FORMAT Hexagonal die HSS DIN382 M30

  • ERIKS:12044188
  • Manufacturer:4317784482295
Image 1
Hexagonal dies

Design: Tolerance range 6g, outer hexagon without spiral point. Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For regular metric threads according to DIN 13.

Save to list

€159.98/ pieceexcl. VAT

€193.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
30
Pitch outer thread
3.5 mm
Material
HSS
DIN standard
382