FORMAT

FORMAT Hexagonal die HSS DIN382 M3

  • ERIKS:12044185
  • Manufacturer:4317784482264
Image 1
Hexagonal dies

Design: Tolerance range 6g, outer hexagon without spiral point. Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For regular metric threads according to DIN 13.

Save to list

€30.66/ pieceexcl. VAT

€37.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
3
Pitch outer thread
0.5 mm
Material
HSS
DIN standard
382
Diameter
18 mm
Thickness
5 mm