

Design: Tolerance range 6g, outer hexagon without spiral point. Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For regular metric threads according to DIN 13.
€159.98/ pieceexcl. VAT
€193.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 27 |
Pitch outer thread | 3 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 60 mm |
Thickness | 25 mm |