FORMAT

FORMAT Hexagonal die HSS DIN382 M24

  • ERIKS:12044186
  • Manufacturer:4317784482271
Image 1
Hexagonal dies

Design: Tolerance range 6g, outer hexagon without spiral point. Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For regular metric threads according to DIN 13.

Save to list

€102.51/ pieceexcl. VAT

€124.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
24
Pitch outer thread
3 mm
Material
HSS
DIN standard
382
Diameter
50 mm
Thickness
22 mm