

Design: Outer hexagon without spiral point.
Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For Whitworth pipe threads DIN ISO 228, tolerance class A.
€52.12/ pieceexcl. VAT
€63.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch outer thread | 19 in |
Material | HSS |
DIN standard | 382 |
Diameter | 36 mm |
Thickness | 10 mm |