

Spare part for ISO clamping holder 90° STGCR/L
delta Can only be supplied as a whole packaging unit.
€0.34/ pieceexcl. VAT
€0.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Allen key |
Model | Metric |
Bullet-head | No |
Wrench width | 3 mm |
Length | 69.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Allen key |
Length short leg | 25.5 |
Length long shank | 69.5 |