

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.
Made of chromium-vanadium steel, polished and matte chrome-plated.
€4.26/ pieceexcl. VAT
€5.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Series | 4317784 |
Type | Hexagon Socket Wrench Insert |
Wrench width | 7 mm |
Connection size | 1/4 in |
Outer Diameter | 12 mm |
Length | 50 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Model | Metric |