FORMAT

FORMAT Hexagon Socket Wrench Insert, 4317784 Series, 1/4" Connection Size, 13 mm WD, 55 mm LG, Chrome-vanadium steel

  • ERIKS:12521256
  • Manufacturer:4317784524414
Image 1
Hexagon socket wrench insert 1/4", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.



Made of chromium-vanadium steel, polished and matte chrome-plated.

Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Series
4317784
Type
Hexagon Socket Wrench Insert
Wrench width
13 mm
Connection size
1/4 in
Outer Diameter
18 mm
Length
55 mm
VDE tested
No
Double hex insert
No
Low spark model
No
Material
Chrome-vanadium steel
Model
Metric