FORMAT

FORMAT Hex.sock. wrench set 1/2"27-piece

  • ERIKS:23062928
  • Manufacturer:4317784094757
Image 1
Hexagon socket wrench set 1/2", 27-piece

Design: Tools made ​​of chrome-vanadium steel, which have recessed hexagon and recessed square sockets with rounded corners for protection of drive and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in sturdy, painted metal case with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognised immediately. In the cover there is another foam insert with a schematic indication of tool placement.

Save to list

€266.89/ pieceexcl. VAT

€322.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
27 pce