

Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened and nickel-plated. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material.
Note: Screwing up to an angle of 30° due to the special ball shape.
€0.76/ pieceexcl. VAT
€0.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Allen key |
Model | Metric |
Bullet-head | Yes |
Wrench width | 2.5 mm |
Length | 114.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Allen key |
Length short leg | 20.5 |
Length long shank | 114.5 |