FORMAT

FORMAT Hex. offset screwdriver recessed hexagon 100deg. 6x mm

  • ERIKS:12510820
  • Manufacturer:4317784503358
Image 1
Hexagonal screwdriver with ball head, 100° angled and shortened legs, long

Design: Made of chromium-vanadium steel, completely hardened and chrome-plated. With ball head and bevelled short arm. The angle of 100° and the heavily shortened handle allows for working in narrow spaces.

Application: Especially for screwing in narrow and hard-to-access places.

Save to list

€3.19/ pieceexcl. VAT

€3.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hexagonal screwdriver
Model
Metric
Bullet-head
Yes
Wrench width
6 mm
Length
185 mm
Low spark model
No
Material
Chrome-vanadium steel
With peg
No
With hole
No
Anti-theft model
No
Insulated
No
Isolation protection 1000 V
No
VDE tested
No
Type
Hexagonal screwdriver
Length short leg
22
Length long shank
185