FORMAT

FORMAT Hex. offset screwdriver lacquered with ball head 10x mm

  • ERIKS:12055647
  • Manufacturer:4317784483230
Image 1
Hexagonal screwdriver with ball head, easy colour, long

Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened, nickel-plated and coated.. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material. The different coloured finishes make it easier to distinguish between the jaw spans.

Application: Especially for screwing in hard-to-access places.

Note: Screwing up to an angle of 30° due to the special ball shape.

Save to list

€7.68/ pieceexcl. VAT

€9.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hexagonal screwdriver
Model
Metric
Bullet-head
Yes
Wrench width
10 mm
Length
234 mm
Low spark model
No
Material
Chrome-vanadium steel
With peg
No
With hole
No
Anti-theft model
No
Insulated
No
Isolation protection 1000 V
No
VDE tested
No
Type
Hexagonal screwdriver
Length short leg
50
Length long shank
234