FORMAT

FORMAT Hex. offset screwdriver DIN911 7x mm

  • ERIKS:23064708
  • Manufacturer:4317784094917
Image 1
Hexagonal offset screwdriver

Design: DIN 911, ISO 2936 K. Made of chromium-vanadium steel, gloss nickel-plated. Completely hardened, spanner ends bevelled. From jaw span 3 mm labelled with jaw span, ISO and material.

Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Allen key
Model
Metric
Bullet-head
No
Wrench width
7 mm
Length
102 mm
Low spark model
No
Material
Chrome-vanadium steel
With peg
No
With hole
No
Anti-theft model
No
Insulated
No
Isolation protection 1000 V
No
VDE tested
No
Type
Allen key
Length short leg
41
Length long shank
102