FORMAT

FORMAT Hardox drill FS type H HSSCo8 shank MK 10.5mm

  • ERIKS:14568314
  • Manufacturer:4317784597128
Image 1
Hardox drill with Morse taper shank, rolled

Design: Rolled/extruded, without structure interruption.

Application: 8% cobalt alloyed jobber drill with reinforced core diameter. Particularly suitable for tough and hard materials, such as manganese steel, high-strength fine-grained steels (Hardox 400/500) and structural steels over 1100 N/mm².

Note: The roll forged finish of the jobber drill prevents breaks in the joint. This makes it particularly suitable for robust drilling work – as a cost-effective alternative for handheld machines.
Save to list

€56.80/ pieceexcl. VAT

€68.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT