FORMAT

FORMAT Hand tap set DIN5157HSS G2."

  • ERIKS:23411954
  • Manufacturer:4317784357784
Image 1
Hand tap set

Application: For pipe threads according to DIN ISO 228/1 (DIN 259). Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Set consisting of roughing and finish taps.
Save to list

€489.08/ pieceexcl. VAT

€591.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
2 in
Pitch inner thread
11 in
DIN standard
5157
Material
HSS