

Application: For pipe threads according to DIN ISO 228/1 (DIN 259). Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
Set consisting of roughing and finish taps.€17.73/ pieceexcl. VAT
€21.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
DIN standard | 5157 |
Material | HSS |