

Design: 3-piece set, consisting of roughing tap with point form A (6–8 threads), second tap with point form D (3.5–5 threads) and finish tap with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€28.28/ pieceexcl. VAT
€34.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch inner thread | 0.5 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 40 mm |
Square head | 2.7 mm |
€74.55/ pieceexcl. VAT
€90.21incl. VAT
Estimated delivery date - 16/11/2026