

Design: 3-piece set, consisting of roughing tap with point form A (6–8 threads), second tap with point form D (3.5–5 threads) and finish tap with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€43.31/ pieceexcl. VAT
€52.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch inner thread | 0.4 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 36 mm |
Square head | 2.1 mm |
€108.54/ pieceexcl. VAT
€131.33incl. VAT
Estimated delivery date - 16/11/2026