FORMAT

FORMAT Hand tap set DIN352 HSSE M10

  • ERIKS:23411702
  • Manufacturer:4317784253758
Image 1
Hand tap set

Design: 3-piece set, consisting of roughing tap with point form A (6–8 threads), second tap with point form D (3.5–5 threads) and finish tap with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€43.31/ pieceexcl. VAT

€52.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
10
DIN standard
352
Material
HSS-co
Alternatives

€113.86/ pieceexcl. VAT

€137.77incl. VAT

Estimated delivery date - 16/11/2026