FORMAT

FORMAT Hand tap set DIN2184 HSS UNF7/16"

  • ERIKS:23411987
  • Manufacturer:4317784255431
Image 1
Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).

Application: For UNF standardised fine thread ANSI B1.1. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€25.93/ pieceexcl. VAT

€31.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNF
Thread size
7/16 in
Pitch inner thread
20 in
DIN standard
2184
Material
HSS