FORMAT

FORMAT Hand tap set DIN2184 HSS UNF N.8

  • ERIKS:23411981
  • Manufacturer:4317784255370
Image 1
Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).

Application: For UNF standardised fine thread ANSI B1.1. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€14.63/ pieceexcl. VAT

€17.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNF
Thread Size
NR.8
Pitch inner thread
36 in
DIN standard
2184
Material
HSS