

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).
Application: For UNF standardised fine thread ANSI B1.1. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€23.08/ pieceexcl. VAT
€27.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | UNF |
Thread Size | NR.0 |
Pitch inner thread | 80 in |
DIN standard | 2184 |
Material | HSS |