FORMAT

FORMAT Hand tap set DIN2184 HSS UNC5/16"

  • ERIKS:23411965
  • Manufacturer:4317784255219
Image 1
Hand tap set

Design: 3-piece set, consisting of roughing tap with point form A (6–8 threads), second tap with point form D (3.5–5 threads) and finish tap with point form C (2–3 threads).

Application: For UNC standardised ANSI B1.1 coarse thread. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€26.27/ pieceexcl. VAT

€31.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Thread size
5/16 in
Pitch inner thread
18 in
DIN standard
2184
Material
HSS