FORMAT

FORMAT Hand tap set DIN2181 HSS M52x2.0

  • ERIKS:23411907
  • Manufacturer:4317784254960
Image 1
Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).

Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€305.49/ pieceexcl. VAT

€369.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Thread size metric (M..)
52
Pitch inner thread
2 mm
DIN standard
2181
Material
HSS