FORMAT

FORMAT Hand tap set DIN2181 HSS M16x1.50

  • ERIKS:23100836
  • Manufacturer:4317784107624
Image 1
Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).

Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€31.78/ pieceexcl. VAT

€38.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Thread size metric (M..)
16
Pitch inner thread
1.5 mm
DIN standard
2181
Material
HSS