

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads).
Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€17.73/ pieceexcl. VAT
€21.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch inner thread | 1 mm |
DIN standard | 2181 |
Material | HSS |