FORMAT

FORMAT Hand tap roughing tap DIN352 HSS M9

  • ERIKS:23411581
  • Manufacturer:4317784253154
Image 1
Hand tap, metric

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€9.83/ pieceexcl. VAT

€11.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
9
Pitch inner thread
1.25 mm
DIN standard
352
Material
HSS
Total length
63 mm
Square head
5.5 mm
Alternatives

€11.71/ pieceexcl. VAT

€14.17incl. VAT

Estimated delivery date - 12/11/2026