FORMAT

FORMAT Hand saw blade HSS-Bi 300mm progressive

  • ERIKS:23114964
  • Manufacturer:4317784365581
Image 1
Hand saw blade, HSS-bimetal, progressive

Design: Shatterproof bimetal hand saw blade with precision ground teeth edge made of high-speed steel and with progressively extending tooth pitch, descending from 32 to 18 teeth per inch. The teeth area is electronically welded to the flexible spring steel backing material in a vacuum. Reduced vibration for thin materials in the first cut.

Application: Especially efficient in all areas of application. Has a high cutting performance, even in coarse materials.

Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.36

-

100+

€1.28

6.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
32/18
Thickness
0.65 mm
Height
13 mm
Material
Bimetal