FORMAT

FORMAT Hand saw blade HSS-Bi 300mm 32teeth per inch

  • ERIKS:23114949
  • Manufacturer:4317784079327
Image 1
Hand saw blade, HSS/bimetal

Design: Practically unbreakable and splinter-proof bimetal blade with precision-ground teeth for all types of metal cutting. Blade backs made of durable yet flexible spring steel and teeth edge of high-alloy super HSS steel. This blade guarantees a significantly longer operating life and longer tooth sharpness than conventional hand saw blades. The Sandflex® hand saw blade unites extremely high cutting performances and resistance with high flexibility. Application: These blades combine high performance with safety against breakage and are universally applicable.

Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.36

-

100+

€1.28

6.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
32
Thickness
0.65 mm
Height
13 mm
Material
Bimetal