FORMAT

FORMAT Hand saw 450mm hand saw 450mm

  • ERIKS:23082415
  • Manufacturer:4317784102278
Image 1
Hand saw, wooden handle

Design: Made of cold-rolled stainless steel strip with precision set and sharpened as well as induction hardened teeth for push. With double riveted, high-quality and closed hardwood handle.

Application: For sawing wood, chipboard, plasterboard, Eternit, hard plastics, etc.

Save to list

€20.74/ pieceexcl. VAT

€25.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
450 mm
Number of teeth per inch
7