FORMAT

FORMAT Hand saw 350mm hand saw 350mm

  • ERIKS:23082414
  • Manufacturer:4317784102261
Image 1
Hand saw, wooden handle

Design: Made of cold-rolled stainless steel strip with precision set and sharpened as well as induction hardened teeth for push. With double riveted, high-quality and closed hardwood handle.

Application: For sawing wood, chipboard, plasterboard, Eternit, hard plastics, etc.

Save to list

€18.98/ pieceexcl. VAT

€22.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
350 mm
Number of teeth per inch
7