FORMAT

FORMAT hand protection universaloctagonal 16-20mm

  • ERIKS:23076698
  • Manufacturer:4317784092845
Image 1
Universal hand protection for chiseling

Design: Made of chrome-vanadium air hardened steel. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Blade and shaft hardened, tempered and lacquered.

Note: Re-sharpening without post-curing the cutter is possible repeatedly with simple wet sanding.



Design: Made of special rubber, provides greater safety when working with oily hands.

Application: For flat-oval chisels material thickness 20 x 12 mm –26 x 13 mm as well as octagonal chisel material thickness 16–18 mm.

Save to list

€3.55/ pieceexcl. VAT

€4.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Chisel handguards
Length
110 mm
With hand protection
Yes