FORMAT

FORMAT Hand cone reamer DIN9 HSS 2.0mm

  • ERIKS:23411076
  • Manufacturer:4317784252812
Image 1
Machine taper reamer

Design: The uneven tooth pitch ensures chatter-free and accurate drilling. With cylinder shank.

Application: For reaming conical holes for taper pins according to DIN 1, DIN 258, DIN 1447, DIN 7977 and DIN 7978. Perfectly suited for single and serial production. Pre-drill with a taper pin drill (#SAPB2235598#, #Seitenverweis#2235598#).
Particularly suitable for steels up to 500 N/mm² in strength such as non-ferrous metals, plastics, steels and casting materials.

Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
2 mm
Cutting length
48 mm
Total length
86 mm
Holding system
Cylindrical
DIN standard
2179
Material
HSS-co
Shaft Diameter
3.15 mm