FORMAT

FORMAT Hand cone reamer DIN2179 HSS 4.0mm

  • ERIKS:23411079
  • Manufacturer:4317784252843
Image 1
Machine taper reamer

Design: The uneven tooth pitch ensures chatter-free and accurate drilling. With cylinder shank.

Application: For reaming conical holes for taper pins according to DIN 1, DIN 258, DIN 1447, DIN 7977 and DIN 7978. Perfectly suited for single and serial production. Pre-drill with a taper pin drill (#SAPB2235598#, #Seitenverweis#2235598#).
Particularly suitable for steels up to 500 N/mm² in strength such as non-ferrous metals, plastics, steels and casting materials.

Save to list

€28.77/ pieceexcl. VAT

€34.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
4 mm
Cutting length
68 mm
Total length
112 mm
Holding system
Cylindrical
DIN standard
2179
Material
HSS-co
Shaft Diameter
5 mm