FORMAT

FORMAT Gripping Pliers Set, Set of 3, Chrome-vanadium steel

  • ERIKS:14568241
  • Manufacturer:4317784632515
Image 1
Gripping pliers set

Design: Supplied in nylon roll-up case (600 denier), with two hanging loops and Velcro closure strap.

Set content:

2 gripping pliers with curved jaws 175; 250 mm
Pliers body made of chromium-vanadium steel, gloss nickel-plated. With integrated wire cutter and serrated gripping jaws. The setting of the jaw span and the clamping pressure occurs by means of setting screw, with quick release lever.

1 long flat nosed pliers 170 mm
Made of chromium molybdenum steel, nickel plated. With long slim jaws and integrated wire cutter. The setting of the jaw span and the clamping pressure occurs by means of setting screw, with quick release lever. Ideal for quick and easy working in hard-to-access places. For precision and the finest working right up to the most heavy-duty workshop applications.
Save to list

€67.94/ pieceexcl. VAT

€82.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Gripping Pliers Set
Set version
Grip pliers set 3 piece
Material
Chrome-vanadium steel
Total number of tools
3
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case