FORMAT

FORMAT Garment cabinet 2 compartments 1800x610x500mm, grey/blue

  • ERIKS:11824003
  • Manufacturer:4332163273042
Image 1
Wardrobe cabinet body RAL 7035, front RAL 5012

• All-purpose and functional
wardrobe cabinet for your professional and everyday clothing.
Compartment shelves smooth, easily swept out.
Hat shelf with clothes rail and 3 hooks in each compartment.
Compartment width: 300 mm.
• Sturdy sheet steel construction
Rotary bolt lock for padlock.
Doors hinged on the right.
Available with feet in black plastic or sheet steel base plate, each 100 mm high.
Body and doors: RAL 7035 light-grey.
Alternative: Body RAL 7035 light-grey and doors RAL 5012 light-blue.


Supplied without decoration.


Design: wardrobe cabinet with feet
Save to list

€427.78/ pieceexcl. VAT

€517.61incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
610 mm
Depth
500 mm
Height
1800 mm
Colour
Grey
Number of compartments
2 pce