FORMAT

FORMAT Fulcrum pin DIN900 6x160mm

  • ERIKS:23066488
  • Manufacturer:4317784120258
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€1.28/ pieceexcl. VAT

€1.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Diameter
5 mm
Cascade
No