FORMAT

FORMAT Fulcrum pin DIN900 5x125mm

  • ERIKS:23066487
  • Manufacturer:4317784120241
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
125 mm
Diameter
5 mm
Cascade
No