FORMAT

FORMAT Fulcrum pin DIN900 20x630mm

  • ERIKS:23065909
  • Manufacturer:4317784271462
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€15.37/ pieceexcl. VAT

€18.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
630 mm
Diameter
20 mm
Cascade
No