FORMAT

FORMAT Fulcrum pin DIN900 18x500mm

  • ERIKS:23065908
  • Manufacturer:4317784271455
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€12.45/ pieceexcl. VAT

€15.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
500 mm
Diameter
18 mm
Cascade
No