FORMAT

FORMAT Fulcrum pin DIN900 16x400mm

  • ERIKS:23066493
  • Manufacturer:4317784120302
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€6.45/ pieceexcl. VAT

€7.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
400 mm
Diameter
16 mm
Cascade
No